Shop All Steam Traps
Bell & Gossett
Steam Trap, 25 psi, 353F, 4-23/32 In. L
Mfr # 17C-V-2-25
Zoro # G1641141
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 25 psi
- End to End Length 4 23/32 in
- Condensate Capacity Lbs/Hr 162 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 17C-V-2-25
- Zoro # G1641141
- UPC # 751875046425
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 4 23/32 in |
Overall Length | 4 3/4 in |
Inlet Port Connection Size | 1/2 in |
Outlet Port Connection Size | 1/2 in |
Description
Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 4 3/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT, Installation Orientation Vertical, Manufacturer Series 17C, Number of Ports 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 4-Ply, 20x80-84, MERV11 (134-2020-04)
- BON TOOL Roof Seam Roller - Single Wheel - 5' Handle (19-145)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- ALL-FILTERS 18X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (18301.10 6pk)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi (B1180S-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 2" NPT, Cast Iron (216)
- Bell & Gossett Steam Traps