Shop All Steam Traps
Bell & Gossett
Steam Trap, 25 psi, 353F, 3-7/32 In. L
Mfr # 17C-A-4-25
Zoro # G0690986
original price:
$272.99
19% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 25 psi
- End to End Length 3 7/32 in
- Condensate Capacity Lbs/Hr 162 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 17C-A-4-25
- Zoro # G0690986
- UPC # 751875055847
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 7/32 in |
Overall Length | 3 1/4 in |
Outlet Port Connection Size | 1 in |
Inlet Port Connection Size | 1 in |
Description
Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/4 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 17C, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Fast Opening, 1/2 in Inlet Size (36J22-214)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- DAYTON Shaft and Bearing Kit, Use With 3C049 (3C049SBK)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 75 psi (FT075H-4)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-5)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (TH-1C-APG)
- Bell & Gossett Steam Traps