Shop All Steam Traps
Bell & Gossett
Steam Trap, 25 psi, 353F, 3-1/8 In. L
Mfr # 17C-A-3-25
Zoro # G3037237
original price:
$213.99
9% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 25 psi
- End to End Length 3 1/8 in
- Condensate Capacity Lbs/Hr 162 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 17C-A-3-25
- Zoro # G3037237
- UPC # 751875055830
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Outlet Port Connection Size | 3/4 in |
Inlet Port Connection Size | 3/4 in |
Description
Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 162 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/8 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 17C, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x32x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ9)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- DAYTON Motor (AM43112)
- AIR HANDLER 20 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C431)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17C-S-2-25)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (TH-1C-APG)
- Bell & Gossett Steam Traps