Shop All Steam Traps
Bell & Gossett
Steam Trap, 15 psi, 406F, 6 In. L
Mfr # FT015H-8
Zoro # G2656972
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 2 in
- Max. Operating PSI 15 psi
- End to End Length 6 in
- Condensate Capacity Lbs/Hr 9,800 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT015H-8
- Zoro # G2656972
- UPC # 751875046302
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 in |
Port Connection Size | 2 in |
Description
Steam Trap, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 9,800 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 9,800 lb/hr at 15 psi, Number of Ports 4, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 406 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Ceiling Pc Value 50 cfm Bath Fan, 50 cfm, 4" Duct Dia., 120V/60Hz (PCV50)
- BELL & GOSSETT Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl (BP400-10-LCA)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MANUAL RESET, 100F (L4008E1305)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- MEPCO Steam Trap, 1/2" NPT Outlet, SS Disc (MDS-44)
- Bell & Gossett Steam Traps