Shop All Steam Traps
Bell & Gossett
Steam Trap, 15 psi, 406F, 6-3/8 In. L
Mfr # FT015H-6
Zoro # G2146435
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 15 psi
- End to End Length 6 3/8 in
- Condensate Capacity Lbs/Hr 5,300 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT015H-6
- Zoro # G2146435
- UPC # 751875046296
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 3/8 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 5,300 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 3/8 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 5,300 lb/hr at 15 psi, Number of Ports 4, Operating Pressure - Maximum 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6673, 2PK (20255.11H)
- AIR-CARE 16"x25"x1" Electrostatic Air Filter (ES16251)
- PROTECTO WRAP Flash Tape 4Inx75Ft Butyl (8425B0475SW)
- LENNOX Flame Sensor (43K53)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 75 psi (FT075C-6)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 4-1/8 In. L (CD33S-100-600)
- Bell & Gossett Steam Traps