Shop All Steam Traps
Bell & Gossett
Steam Trap, 125 psi, 5-1/16 In. L
Mfr # B0125S-2
Zoro # G3253652
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 125 psi
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 690 lb/hr
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # B0125S-2
- Zoro # G3253652
- UPC # 751875055724
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Orifice Diameter | 1/8 in |
Overall Length | 5 1/16 in |
Overall Depth | 6 3/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Application Steam Mains, Unit Heaters, Body Material Cast Iron, Bolt Grade Grade 8, Condensate Capacity 690 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Gasket Material Non-Asbestos Fiber, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B0, Maximum Capacity at Maximum Pressure Load 690 lb/hr at 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 16x25x4" (6B892)
- MCDONNELL & MILLER 150S-M-Md-Hd 172810 150 Head (150S-M-MD-)
- BROAN Rotary Switch Knob (99360230)
- DAYTON Electric Wall/Ceiling Unit Heat, 3.6 A (804T12)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125H-4)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 7-7/8 In. L (883-100-125)
- Bell & Gossett Steam Traps