Shop All Steam Traps
Bell & Gossett
Steam Trap, 125 psi, 353F, 3-5/32 In. L
Mfr # 8C-S-3-125
Zoro # G1233321
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 3 5/32 in
- Condensate Capacity Lbs/Hr 4,200 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 8C-S-3-125
- Zoro # G1233321
- UPC # 751875046395
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 5/32 in |
Outlet Port Connection Size | 3/4 in |
Overall Length | 3 3/16 in |
Inlet Port Connection Size | 3/4 in |
Description
Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 4,200 lb/hr, Configuration Offset, Distance Between Inlet and Outlet Port 3 3/16 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 8C
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- SUNCOURT 8" Fully Adjustable Motorized Airflow Control Damper - Normally Closed (ZC208)
- NU-CALGON Gallo Gun, w/ 20 g Cartridge (4179-01)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-2)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 75 psi (FT075H-4)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L (FT015H-8)
- F&T Threaded 125PSI 3/4In NPT Steam Trap (15-B3)
- Bell & Gossett Steam Traps