Shop All Steam Traps
Bell & Gossett
Steam Trap, 125 psi, 353F, 3-1/8 In. L
Mfr # 8C-A-3-125
Zoro # G2935983
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 125 psi
- End to End Length 3 1/8 in
- Condensate Capacity Lbs/Hr 4,200 lb/hr
- Max. Temp. 353 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 8C-A-3-125
- Zoro # G2935983
- UPC # 751875046388
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 1/8 in |
Overall Length | 3 1/8 in |
Inlet Port Connection Size | 3/4 in |
Outlet Port Connection Size | 3/4 in |
Description
Steam Trap, Application Convectors, Steam Kettles, Evaporators, Heating Coils, Radiators, Sterilizers, Steam Tracing, Unit Heaters, Body Material Brass, Condensate Capacity 4,200 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 3 1/8 in, Includes Air Vent Air Vent Included, Inlet Port Connection Gender Female, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series 8C
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 5" (BOR-125)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40325)
- HEIL QUAKER Control Board (1186024)
- GEOCEL 2300 Construction Tripolymer Sealant Clear Tripolymer Roof and Flashing Sealant 10.3 oz (GC66900)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125C-5)
- Bell & Gossett Steam Traps