Shop All Pump Parts
Bell & Gossett
Shaft, 1/2 In.
Mfr # 189035LF
Zoro # G2989454
original price:
$92.35
7% off
new price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Pump Number 4RC91, 4RC92, 4RC93, 4RC94, 4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03, 4RD16, 5JPD9
- Shaft Size (In.) 1/2 in
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 189035LF
- Zoro # G2989454
- UPC # 683328220437
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Size (In.) | 1/2 in |
Manufacturers Warranty Length | 1 yr. |
Details
Item | Bearing Assembly |
Material | Steel |
For Pump Number | 4RC91, 4RC92, 4RC93, 4RC94, 4RC97, 4RC98, 4RC99, 4RD01, 4RD02, 4RD03, 4RD16, 5JPD9 |
Description
Bearing Assembly, Includes -
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 3 HP Centrifugal Pump 230V (2ZWT6)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1.6 gpm (PB0301TNANN0000)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- AQUAMOTION 1" Cast Iron Flange Kit With 2 Flanges, 2 Gaskets, 4 Screws, 4 Bolts (FK100)
- BELL & GOSSETT Bearing (P77063)
- BELL & GOSSETT Power Pack, 1 HP, 1725 rpm, 115/208 to 230V (169232)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1-1/4 In. (1AS-1.25)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- BELL & GOSSETT Seal Bearing Assembly (189162LF)
- APACHE Poly Suction Strainer, 1-1/2" (70002760)
- Bell & Gossett Pump Parts