Shop All Pump Parts
Bell & Gossett
Seal Kit
Mfr # 186862LF
Zoro # G1274357
original price:
$320.99
16% off
new price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shaft Gasket
- For Pump Number 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4
- Compatible with Pump Type In-Line Circulating Pumps
- Compatible with Brand Bell and Gossett
- Compatible with Series E-1510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 186862LF
- Zoro # G1274357
- UPC # 683328233017
- Country of Origin United States
- Category Pump Parts
Details
Item | Seal Kit |
Includes | Shaft Gasket |
For Pump Number | 4RD29, 4RD30, 4RD32 to 4RD34, 5DPY9, 5DPZ0 to 5DPZ4 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Series | E-1510 |
Compatible with Series Family | E-1510 |
Gasket Material | Nitrile Rubber |
Compatible with Manufacturer Model Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
Compatible with Manufacturer Part Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
Compatible Manufacturer Part Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
Compatible with Manufacturer Model Number [NEW] | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
Compatible Manufacturer Model Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
For Use with Mfr. Model Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
For Use With Mfr. Model Number | 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054 |
Description
Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series E-1510, Compatible with Series Family E-1510, Gasket Material Nitrile Rubber, Includes Shaft Gasket, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD29, 4RD30, 4RD32, 4RD33, 4RD34, 5DPY9, 5DPZ0, 5DPZ1, 5DPZ2, 5DPZ3, 5DPZ4, Compatible with Manufacturer Model Number 160012, 160013, 160018, 160031, 160032, 160033, 160034, 160035, 161001, 161052, 161054
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY67)
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- KEY INSTRUMENTS VARIABLE AREA FLOW METER (GS60210AVB)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- BELL & GOSSETT Power Pack, 1/6 HP, 1725 rpm, 115V (111031)
- BELL & GOSSETT Tube, Oil, 1 1/2 Oz (118153)
- BELL & GOSSETT Shaft, 1/2 In. (189035LF)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- BELL & GOSSETT Bearing Assembly, For 4RD16 (118844LF)
- BELL & GOSSETT Union, Pipe Size (In.) 1/2 Sweat, PK2 (113203LF)
- DAYTON Motor (PP2LTAB23SCG)
- Bell & Gossett Pump Parts