Shop All Pump Parts
Bell & Gossett
Ring, Motor Mount, Pk2
Mfr # 118228
Zoro # G2943105
original price:
$54.05
10% off
new price: $48.45
/pk 2, $24.23/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Motor Mount Rings
- For Pump Number 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5YN64, 5YN65, 5YN66, 5YN67, 5YN68, 5YN69, 5YN70, 5YN71, 5YN72
- Motor Mount 118228
- Motor Mounting Type Ring
- Compatible with Series 1522, 2 1/2 in, 60 A, 60 AA, HD-3, LD-3, PD-35, PD-37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118228
- Zoro # G2943105
- UPC # 683328210124
- Country of Origin India
- Category Pump Parts
Details
Item | Circulating Pump Motor Mounts |
Includes | (2) Motor Mount Rings |
For Pump Number | 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5YN64, 5YN65, 5YN66, 5YN67, 5YN68, 5YN69, 5YN70, 5YN71, 5YN72 |
Motor Mount | 118228 |
Motor Mounting Type | Ring |
Compatible with Series | 1522, 2 1/2 in, 60 A, 60 AA, HD-3, LD-3, PD-35, PD-37 |
Compatible with Manufacturer Model Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
Compatible with Pump Type | In-Line Circulating Pumps |
Motor Mount Material | Neoprene Bonded Zinc Coated Carbon Steel |
Compatible with Brand | Bell and Gossett |
Compatible with Series Family | 1522, 2 1/2 in, 60 A, 60 AA, HD-3, LD-3, PD-35, PD-37 |
Compatible with Manufacturer Model Number [NEW] | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
Compatible Grainger Part Number | 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5YN64, 5YN65, 5YN66, 5YN67, 5YN68, 5YN69, 5YN70, 5YN71, 5YN72 |
Compatible Manufacturer Part Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
Compatible with Manufacturer Part Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
Compatible Manufacturer Model Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
For Use with Mfr. Model Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
For Use With Mfr. Model Number | 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228 |
Description
Circulating Pump Motor Mounts, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 5YN64, 5YN65, 5YN66, 5YN67, 5YN68, 5YN69, 5YN70, 5YN71, 5YN72, Motor Mounting Type Ring, Compatible with Manufacturer Model Number 102218, 102219, 102220, 102222, 102223, 102224, 102226, 102227, 102228, Motor Mount Material Neoprene Bonded Zinc Coated Carbon Steel, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS EZ Plugger Panel, 120V w/Post (EZP11W6C0H10EP17A)
- MCDONNELL & MILLER SPDT Snap Flow Switch 120/240VAC (AF-1)
- DAYTON Impeller (PP22183AA02G)
- ECO FLO PRODUCTS Eco-Flo SUP80 Submersible Utility Pump, Manual, 1/2 HP, 3180 GPH (SUP80)
- BELL & GOSSETT Thermostatic Element, 25 psi (405628)
- BELL & GOSSETT ECM Circulating Pump, Union, 115V AC (60B0B1002)
- BELL & GOSSETT Bearing Assembly, For Bell & Gossett (186028LF)
- BELL & GOSSETT Power Pack, 1-1/2 HP, 208 to 230/460V (169237)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- BELL & GOSSETT Fastener Pkg, Steel (P65031)
- DAYTON Shaft (PPTPXX811G)
- Bell & Gossett Pump Parts