Shop All Pump Parts
Bell & Gossett
Power Pack, 2 HP, 1725 rpm, 208 to 230/460V
Mfr # 169238
Zoro # G1055117
product price: $2,199.99
/ea
Free Shipping & Returns
$2,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 to 240/460V AC
- HP 2
- Motor Mounting Type Face
- Frame NEMA 56
- Voltage Compatibility 200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 169238
- Zoro # G1055117
- UPC # 683328220390
- Country of Origin Mexico
- Category Pump Parts
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5YN74, Compatible with Manufacturer Model Number 619T, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W69238, W72754, W72754LF, Compatible with Series Family E618T, Horsepower 2, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO HVAC Circulating Pump, 1/40 hp, 115, 1 Phase, Sweat Connection (006-B4-14)
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- FINISH THOMPSON 1/2 HP PVDF Magnetic Drive Pump 115V 1" FNPT (DB5.5V-T-M622)
- DAYTON Pump, Effluent, 1/2 HP, Height: 13" (4HU73)
- BELL & GOSSETT Power Pack, 1/4 HP, 1725 rpm, 115V (111040)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- BELL & GOSSETT Seal Bearing Assembly (189161LF)
- BELL & GOSSETT Seal Bearing Assembly (185332LF)
- BELL & GOSSETT Replacement Module For Steam Trap (600053)
- TACO Aquastat, Temperature (563-2)
- Bell & Gossett Pump Parts