Shop All Pump Parts
Bell & Gossett
Power Pack, 1/6 HP, 1725 rpm, 115V
Mfr # 111031
Zoro # G3481536
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6
- Frame B&G Frame 5 in
- Hz 60
- Motor Mounting Type Cradle Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 111031
- Zoro # G3481536
- UPC # 683328220093
- Country of Origin China
- Category Pump Parts
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC91, 4RC92, Compatible with Manufacturer Model Number 102206, PR AB, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series W02206, W02208, W02208LF, Compatible with Series Family PR, Horsepower 1/6, Maximum Ambient Temperature 104 Degrees F, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 32 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manifold (780012)
- BRADY Control Air Volume Av100 (AV 100IND)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661AJ-344-C)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- BELL & GOSSETT Seal Kit w/EPR/CARBON/SIC (186049LF)
- BELL & GOSSETT Fastener Pkg, For 4RD16, 4RD17 (P64910)
- BELL & GOSSETT Air Separator, Enhanced (EASB-3/4JR)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 3 In. (1AS-3)
- BELL & GOSSETT Enhanced Air Separator (EAS-1)
- FILL-RITE Register and Faceplate Kit (KIT900LR)
- Bell & Gossett Pump Parts