Shop All Hot Water Circulating Pumps
Bell & Gossett
Potable Circulating Pump, Flanged, 1/8HP
Mfr # 103357LF
Zoro # G605848738
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Pump Type Standard
- Series NBF, SSF
- Overall Width 4.88 in
- Flange or Union Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 103357LF
- Zoro # G605848738
- UPC # 683328222172
- Country of Origin China
- Category Hot Water Circulating Pumps
Dimensions
Overall Width | 4.88 in |
Overall Length | 5.56 in |
Face to Face Dimension | 6 3/8 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.38 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8, Maximum Feet of Head 15 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 0 gpm, Maximum Flow Rate @ 1 Foot of Head 21 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family SSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp (4JPH8)
- SIMER Overhaul Kit (FPP5002)
- MCDONNELL & MILLER 1-1/4" MNPT SPDT Snap Flow Switch 120/240VAC 7.7 gpm (FS7-4W)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 12V (BP2052)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102224LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL003LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- Bell & Gossett Hot Water Circulating Pumps