Shop All Hot Water Circulating Pumps
Bell & Gossett
Potable Circulating Pump, Flanged, 115V AC
Mfr # 103260LF
Zoro # G205848756
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Pump Type Standard
- Series NBF, SSF
- Maximum Flow Rate @ 10 Feet of Head 3 gpm
- Pump Mounting Position Horizontal, Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 103260LF
- Zoro # G205848756
- UPC # 683328221762
- Country of Origin China
- Category Hot Water Circulating Pumps
Dimensions
Face to Face Dimension | 6 3/8 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Length | 5.56 in |
Overall Width | 4.88 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Height | 6.38 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Maximum Feet of Head 12 ft, Maximum Flow Rate @ 10 Feet of Head 3 gpm, Maximum Flow Rate @ 1 Foot of Head 18 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family NBF, Maximum Flow Rate @ 5 Feet of Head 10 gpm, Series NBF, SSF, Amps 0.48 A
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Vane Pump Rebuild Kit (KITFR32V)
- PULSAFEEDER Tubing 8 ft. (41403)
- GAST Diaphragm Pump, oil-less operation (DOA-P501-FB)
- AQUAMOTION Aquamotion Digital Timer, Digital Timer, Plugs In To Std Wall Outlet (AMK-T)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF050LF)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- TACO HVAC Circulating Pump, 1/2 hp, 115, 1 Phase, Flange Connection (2400-70-3P)
- Bell & Gossett Hot Water Circulating Pumps