Shop All Fan Parts
Bell & Gossett
Motor, 1/2 HP, 1750 rpm, 1 Phase
Mfr # 169228
Zoro # G2491520
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 to 240V AC
- Number of Speeds 1
- Motor Thermal Protection Auto
- Motor Enclosure Design Open Dripproof
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 169228
- Zoro # G2491520
- Country of Origin United States
- Category Fan Parts
Details
Voltage | 115/208 to 240V AC |
Item | Motor, 1/2 HP, 1750 rpm, 1 Phase |
Number of Speeds | 1 |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Open Dripproof |
Phase | Single |
Horsepower | 1/2 |
Compatible with Series Family | BE603, BE603S, BE606, BE606S, BE608S, BE608T, BE610S, BE610T, BE621S, BE621T, E603S, E603T, E606S, E606T, E608S, E608T, E610S, E610T, E621S, E621T |
Nameplate Voltage | 115/208-230V AC |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Minimum Ambient Temperature | 40 Degrees F |
Maximum RPM | 1,725 RPM |
Description
Circulating Pump Motor, Compatible with Brand Bell and Gossett, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series Family BE603, BE603S, BE606, BE606S, BE608S, BE608T, BE610S, BE610T, BE621S, BE621T, E603S, E603T, E606S, E606T, E608S, E608T, E610S, E610T, E621S, E621T, Horsepower 1/2, Maximum RPM 1,725 RPM, Minimum Ambient Temperature 40 Degrees F, Motor Enclosure Design Open Dripproof, Motor Thermal Protection Auto, Nameplate Voltage 115/208-230V AC, Number of Speeds 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (14202.8 4PK)
- MCDONNELL & MILLER 92-68 Head Gasket For 94,194. (92-68)
- TACO Zoning Control, 3 Zone (SR503-4)
- WHITE-RODGERS 3F01-110 Snap Disc Fan Control (3F01-110)
- BELL & GOSSETT Motor, 1/2 HP, 208/230/460V, 3 Phase (111046)
- BELL & GOSSETT Shaft and Sleeve Assembly (185308LF)
- BELL & GOSSETT Pump, 2/5 HP, 115V, 1 Phase, 3250 rpm (1BL032)
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 3 Phase (169231)
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 1 Phase (169230)
- BELL & GOSSETT Flange Gasket Set (118378)
- MARATHON MOTORS Replacement Motor (RP1107F)
- Bell & Gossett Fan Parts