Shop All Heat Exchangers
Bell & Gossett
Low Pressure Brazed Plate Heat Exchanger, BP400-20-LP
Mfr # 5-695-00-020-001
Zoro # G605260516
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 5-695-00-020-001
- Zoro # G605260516
- Country of Origin United States
- Category Heat Exchangers
Description
smaller, lighter, stronger, more efficent; bell & gossett brazed plate heat exchangers are ideal for residential and light commercial hydronic systems because they provide maximum heat dissipation. Unlike conventional shell and tube heat exchangers, our units can be used even in applications where space is at a premium. Their efficient design allows them to provide more heat transfer using less space, making them well suited to a variety of installations, including: domestic hot water, pool heating, radiant floors and snow melt. The unit's stainless steel plates are vacuum-brazed together to form a durable, integral piece that can withstand high pressure and temperature. 3/4" npt connection type. 3-1/16"w x 2-15/16"d x 8-1/4"h.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Knob (4590-316)
- HONEYWELL THERMAL SOLUTIONS Rm7840L1018 120V Relay Module (RM7840L101)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TJERNLUND PRODUCTS Pressure Switch (950-1032)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0704 Gal/Chnl (BP422-60-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- BELL & GOSSETT Heat Exchanger, 40 Plates, 0.0704 Gal/Chnl (BP422-40-LCA)
- BELL & GOSSETT Heat Exchanger, 28 Plates, 0.0273 Gal/Chnl (BPR415-28-LCA)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU (SN516005014006)
- Bell & Gossett Heat Exchangers