Shop All Pump Parts
Bell & Gossett
Inline Air Separator, Cast Iron, 2 In.
Mfr # 1AS-2
Zoro # G0691564
$70.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Max. Temp. (F) 300 Degrees F
- Height (In.) 8 1/8 in
- Width (In.) 4 1/2 in
- Inlet 2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 1AS-2
- Zoro # G0691564
- UPC # 683328233178
- Country of Origin China
- Category Pump Parts
Dimensions
Height (In.) | 8 1/8 in |
Width (In.) | 4 1/2 in |
Overall Length | 8 1/8 in |
Overall Width | 4 1/2 in |
Inlet Port Connection Size | 2 in |
Expansion Tank Connection Size | 1/2 in |
Overall Depth | 8 1/8 in |
Air Vent Connection Size | 3/4 in |
Outlet Port Connection Size | 2 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 3/4 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 2 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series IAS, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 58X34 Wtr Mtr, 10 Out (WPT-A-C-02-10)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF053LF)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ53)
- BELL & GOSSETT Fastener Pkg, Steel (P64940)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- BELL & GOSSETT FT015H-3/4 Cover Repair Kit (405594)
- BELL & GOSSETT Power Pack, 1-1/2 HP, 208 to 230/460V (169237)
- BELL & GOSSETT FTH-3, 4, 5 / B1 Cover Gasket (405601)
- BELL & GOSSETT Seal Kit (186862LF)
- DAYTON Cam (PPUL2906G)
- Bell & Gossett Pump Parts