Shop All Pump Parts
Bell & Gossett
Inline Air Separator, Cast Iron, 1 In.
Mfr # IAS-1
Zoro # G3454141
original price:
$43.56
17% off
new price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Max. Temp. (F) 300 Degrees F
- Max. Flow GPM 15 gpm
- Max. Working Pressure (PSI) 175 psi
- Outlet 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # IAS-1
- Zoro # G3454141
- UPC # 683328233147
- Country of Origin China
- Category Pump Parts
Dimensions
Height (In.) | 6 1/8 in |
Width (In.) | 3 1/2 in |
Overall Length | 6 1/8 in |
Overall Width | 3 1/2 in |
Overall Depth | 6 1/8 in |
Outlet Port Connection Size | 1 in |
Expansion Tank Connection Size | 1/2 in |
Air Vent Connection Size | 1/8 in |
Inlet Port Connection Size | 1 in |
Description
Air Separator, Air Vent Connection Gender Female, Air Vent Connection Size 1/8 in, Air Vent Connection Type NPT, Application Air Removers, Body Material Cast Iron, Configuration In-line, Expansion Tank Connection Gender Female, Expansion Tank Connection Size 1/2 in, Expansion Tank Connection Type NPT, For Media Water, Inlet Port Connection Gender Female, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Installation Orientation Horizontal, Manufacturer Series IAS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- FLOTEC Overhaul Kit (FPP5002)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512A051)
- BARNES Sewage Ejector Pump, 3 HP, 3 Phases (133154)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- BELL & GOSSETT Ring, Motor Mount, Pk2 (118228)
- BELL & GOSSETT Bearing Assembly (189163LF)
- BELL & GOSSETT Air Separator, Enhanced (EASB-1-1/4 JR)
- BELL & GOSSETT Fastener Pkg, Steel (P64940)
- BELL & GOSSETT Seal Bearing Assembly (185332LF)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 2 In ID (6YZE8)
- Bell & Gossett Pump Parts