Shop All Pump Impellers
Bell & Gossett
Impeller, For 5JPD8
Mfr # 118439LF
Zoro # G0585417
Free Shipping & Returns
$410.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Impeller Material Brass
- For Pump Number 5JPD8
- Manufacturers Warranty Length 1 yr.
- Compatible with Pump Type In-Line Circulating Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 118439LF
- Zoro # G0585417
- UPC # 683328220192
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 4.25 in |
Details
Item | Impeller |
Material | Brass |
Impeller Material | Brass |
For Pump Number | 5JPD8 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Model Number | 102228LF |
Compatible with Series | HD-3 |
Compatible Manufacturer Part Number | 102228LF |
Compatible with Manufacturer Part Number | 102228LF |
Compatible with Manufacturer Model Number [NEW] | 102228LF |
Compatible Manufacturer Model Number | 102228LF |
For Use with Mfr. Model Number | 102228LF |
For Use With Mfr. Model Number | 102228LF |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPD8, Compatible Manufacturer Part Number 102228LF, Compatible with Series HD-3, Impeller Material Brass, Overall Diameter 4.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- BERLISS Mechanical Seal, Type 6, 5/8 In., Viton, Carbon Face, Ceramic Cup (BSP-100V)
- DAYTON Pump Repair Kit (GGS_103711)
- ACTION PUMP Hose Kit, Dia.1 In, Polypropylene, Camlok (IBC-HK-8P2C)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- BELL & GOSSETT Impeller, In-Line, Bronze, 4-1/8" OD (p82883)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- BELL & GOSSETT Impeller, In-Line, Bronze, 5-11/16" OD (p58664)
- BELL & GOSSETT Impeller, For 4RD16, 5JPD9 (189132LF)
- BELL & GOSSETT Impeller, For 4RC91 (118830)
- DAYTON Impeller (PPL2205BG)
- Bell & Gossett Pump Impellers