Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RD14
Mfr # 118629
Zoro # G2105582
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Pump Number 4RD14
- Impeller Material Steel
- Manufacturers Warranty Length 1 yr.
- Compatible with Brand Bell and Gossett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118629
- Zoro # G2105582
- UPC # 683328220253
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 5.25 in |
Details
Item | Impeller |
Material | Steel |
For Pump Number | 4RD14 |
Impeller Material | Steel |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Model Number | 105097 |
Compatible with Series | PD-37 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible Manufacturer Part Number | 105097 |
Compatible with Manufacturer Model Number [NEW] | 105097 |
Compatible with Manufacturer Part Number | 105097 |
Compatible Manufacturer Model Number | 105097 |
For Use with Mfr. Model Number | 105097 |
For Use With Mfr. Model Number | 105097 |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD14, Compatible Manufacturer Part Number 105097, Compatible with Series PD-37, Impeller Material Steel, Overall Diameter 5.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Pump, Rotary Vane, SS, Max. Flow (GPH): 112 (113A100F31BA 250)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 6 Foot Length, Rated up to 13 Amps (SA-2359-2)
- PHCC PRO SERIES DC Sump Pump (1011013)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- BELL & GOSSETT Impeller, For 4RD16, 5JPD9 (189132LF)
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- BELL & GOSSETT Impeller, For 4JA85, 5JPC4 (189171LF)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- DAYTON Impeller, 1/2 HP (PPT05002G)
- Bell & Gossett Pump Impellers