Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RD13
Mfr # 118630
Zoro # G1112221
original price:
$420.83
5% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 4-3/4 in dia
- Impeller Material Steel
- For Pump Number 4RD13
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118630
- Zoro # G1112221
- UPC # 683328220260
- Country of Origin United States
- Category Pump Impellers
Dimensions
Width (In.) | 4-3/4 in dia |
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 4.75 in |
Details
Item | Impeller |
Material | Steel |
Impeller Material | Steel |
For Pump Number | 4RD13 |
Compatible with Manufacturer Model Number | 105089 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | PD-35 |
Compatible with Brand | Bell and Gossett |
Compatible Manufacturer Part Number | 105089 |
Compatible with Manufacturer Part Number | 105089 |
Compatible with Manufacturer Model Number [NEW] | 105089 |
Compatible Manufacturer Model Number | 105089 |
For Use with Mfr. Model Number | 105089 |
For Use With Mfr. Model Number | 105089 |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD13, Compatible Manufacturer Part Number 105089, Compatible with Series PD-35, Impeller Material Steel, Overall Diameter 4.75 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Stainless Steel 50-500 Flowmet (RMA-12-SSV)
- WAYNE WAYNE CDU800 Sump Pump, 120 V, 10 A, 1-1/2 in Outlet, 2040 gph (CDU800)
- LITTLE GIANT PUMP 1/25 HP Polypropylene Magnetic Drive Pump 115V 1/2" FPT (580503)
- ACTION PUMP Food Grade Hand Piston (EZ-55P)
- BELL & GOSSETT Impeller, For 4RD14 (118629)
- BELL & GOSSETT Impeller, For 4RC99 (118676)
- BELL & GOSSETT Impeller, For 4JA83, 4JA84, 5JPC2, 5JPC3 (189170LF)
- BELL & GOSSETT Impeller, For 4RC91 (118830)
- BELL & GOSSETT Impeller, For 4JA85, 5JPC4 (189171LF)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- DAYTON Impeller (PP5541168G)
- Bell & Gossett Pump Impellers