Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RD02
Mfr # 118675
Zoro # G2350485
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Impeller Material Steel
- For Pump Number 4RD02
- Manufacturers Warranty Length 1 yr.
- Overall Diameter 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 118675
- Zoro # G2350485
- UPC # 683328220284
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 4.25 in |
Details
Item | Impeller |
Material | Steel |
Impeller Material | Steel |
For Pump Number | 4RD02 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 102226 |
Compatible with Series | HD-3 |
Compatible with Brand | Bell and Gossett |
Compatible Manufacturer Part Number | 102226 |
Compatible with Manufacturer Model Number [NEW] | 102226 |
Compatible with Manufacturer Part Number | 102226 |
Compatible Manufacturer Model Number | 102226 |
For Use with Mfr. Model Number | 102226 |
For Use With Mfr. Model Number | 102226 |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RD02, Compatible Manufacturer Part Number 102226, Compatible with Series HD-3, Impeller Material Steel, Overall Diameter 4.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vlv Asy, Suc Pvc/Hyp/C .38T (L3101HC1-PVC)
- LITTLE GIANT PUMP Sewage Pump, single-phase, 4/10 hp (509412)
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- BELL & GOSSETT Impeller, For 4RC93 (118668)
- BELL & GOSSETT Impeller, For 4RD14 (118629)
- BELL & GOSSETT Impeller, For 5JPD8 (118439LF)
- BELL & GOSSETT Impeller, For 4JA85, 5JPC4 (189171LF)
- BELL & GOSSETT Impeller, For 4RC91 (118830)
- BELL & GOSSETT Impeller, Brass (118626LF)
- JABSCO Replacement Flexible Impeller, Viton (14282-0004)
- Bell & Gossett Pump Impellers