Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RC98, 5JPD7
Mfr # 118440LF
Zoro # G0256864
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Pump Number 4RC98, 5JPD7
- Impeller Material Brass
- Manufacturers Warranty Length 1 yr.
- Overall Diameter 3.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118440LF
- Zoro # G0256864
- UPC # 683328220208
- Country of Origin China
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 3.78 in |
Details
Item | Impeller |
Material | Brass |
For Pump Number | 4RC98, 5JPD7 |
Impeller Material | Brass |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Model Number | 102220, 102224LF |
Compatible with Series | LD-3 |
Compatible Manufacturer Part Number | 102220, 102224LF |
Compatible with Manufacturer Part Number | 102220, 102224LF |
Compatible with Manufacturer Model Number [NEW] | 102220, 102224LF |
Compatible Manufacturer Model Number | 102220, 102224LF |
For Use with Mfr. Model Number | 102220, 102224LF |
For Use With Mfr. Model Number | 102220, 102224LF |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC98, 5JPD7, Compatible Manufacturer Part Number 102220, 102224LF, Compatible with Series LD-3, Impeller Material Brass, Overall Diameter 3.78 in, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED Regulator Assembly, For Use With: EHTP500/EHTP500E and EHTP500C/EHTP500CE Electric Hydrostatic Pump (EHTPRA)
- MCDONNELL & MILLER Flow Switch (FS4-3RP-T)
- SPORTSMAN Water Transfer 1" 2-Cycle Pump With 3/4" Garden Hose Adapter (WPUMP1)
- SHURFLO Pump Diaphragm Kit (94-395-16)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- BELL & GOSSETT Impeller, For 4RC91 (118830)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- BELL & GOSSETT Impeller, For 5JPD8 (118439LF)
- BELL & GOSSETT Impeller, In-Line, Bronze, 4-3/4" OD (p82882)
- BELL & GOSSETT Impeller, For 4RC95, 4RC96 (189128LF)
- DAYTON Impeller (PPL2210SG)
- Bell & Gossett Pump Impellers