Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RC95, 4RC96
Mfr # 189128LF
Zoro # G0426501
original price:
$149.99
7% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Noryl
- Max. Temp. (F) 225 Degrees F
- Max. Working Pressure (PSI) 125
- Impeller Material Plastic
- For Pump Number 4RC95, 4RC96, 4RC97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 189128LF
- Zoro # G0426501
- UPC # 683328220444
- Country of Origin United States
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 3.38 in |
Details
Item | Impeller |
Material | Noryl |
Max. Temp. (F) | 225 Degrees F |
Max. Working Pressure (PSI) | 125 |
Impeller Material | Plastic |
For Pump Number | 4RC95, 4RC96, 4RC97 |
Compatible with Brand | Bell and Gossett |
Compatible with Series | HV NFI |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Manufacturer Model Number | 102214, 102217, 102218 |
Compatible Manufacturer Part Number | 102214, 102217, 102218 |
Compatible with Manufacturer Part Number | 102214, 102217, 102218 |
Compatible with Manufacturer Model Number [NEW] | 102214, 102217, 102218 |
Compatible Manufacturer Model Number | 102214, 102217, 102218 |
For Use with Mfr. Model Number | 102214, 102217, 102218 |
For Use With Mfr. Model Number | 102214, 102217, 102218 |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 4RC93, 4RC95, 4RC97, Compatible with Manufacturer Model Number 102214, 102217, 102218, Compatible with Series HV NFI, Impeller Material Plastic, Overall Diameter 3.38 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO LEVER BARREL PUMP, FITS 1555 GALLON DRUMS (7765)
- DANNER 2600 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2581)
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- FILL-RITE Fuel Transfer Pump Repair Kit (4200KTF8739)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- BELL & GOSSETT Impeller, For 4RC92 (118612LF)
- BELL & GOSSETT Impeller, For 4RD14 (118629)
- BELL & GOSSETT Impeller, Brass (118626LF)
- BELL & GOSSETT Impeller, In-Line, Bronze, 4-3/4" OD (p82882)
- BELL & GOSSETT Impeller, In-Line, Bronze, 4-1/8" OD (p82883)
- DAYTON Impeller (PP27183ED02G)
- Bell & Gossett Pump Impellers