Shop All Pump Impellers
Bell & Gossett
Impeller, For 4RC92
Mfr # 118612LF
Zoro # G0516582
product price: $365.00
/ea
Free Shipping & Returns
$365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Pump Number 4RC92
- Impeller Material Brass
- Manufacturers Warranty Length 1 yr.
- Compatible with Series PR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 118612LF
- Zoro # G0516582
- UPC # 683328220239
- Country of Origin China
- Category Pump Impellers
Dimensions
Manufacturers Warranty Length | 1 yr. |
Overall Diameter | 4.25 in |
Details
Item | Impeller |
Material | Brass |
For Pump Number | 4RC92 |
Impeller Material | Brass |
Compatible with Series | PR |
Compatible with Brand | Bell and Gossett |
Compatible with Manufacturer Model Number | 102208 |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible Manufacturer Part Number | 102208 |
Compatible with Manufacturer Part Number | 102208 |
Compatible with Manufacturer Model Number [NEW] | 102208 |
Compatible Manufacturer Model Number | 102208 |
For Use with Mfr. Model Number | 102208 |
For Use With Mfr. Model Number | 102208 |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 5JPD3, Compatible with Manufacturer Model Number 102208, Compatible with Series PR, Impeller Material Brass, Overall Diameter 4.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes -, Manufacturers Warranty Length 1 yr.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces FRANKLIN ELECTRIC CO., INC. 106196102 (106196102SP)
- DAYTON Washer SS 410, 3/8 (PP60120G)
- DAYTON Hand Drum Pump, Rotary, Aluminum, 3/4In OD (40M296)
- KEEN PSU1020 Sump Pump Check Valve (KE697893)
- BELL & GOSSETT Impeller, For 4RD13 (118630)
- BELL & GOSSETT Impeller, In-Line, Bronze, 6 1/2" OD (p82137)
- BELL & GOSSETT Impeller, Brass (118626LF)
- BELL & GOSSETT Impeller, For 5JPD8 (118439LF)
- BELL & GOSSETT Impeller, For 4RD02 (118675)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- DAYTON Impeller (1151E206)
- Bell & Gossett Pump Impellers