Shop All Furnace and Heater Parts
Bell & Gossett
Impeller 3.8" Full Runner
Mfr # 189172LF
Zoro # G7460341
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Manufacturer Model Number 1BL032, PL-130/2, PL-55B
- Impeller Material Plastic
- Compatible with Pump Type In-Line Circulating Pumps
- Overall Diameter 3.8 in
- Compatible with Series PL-55, PL-55B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 189172LF
- Zoro # G7460341
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Overall Diameter | 3.8 in |
Details
Item | Impeller |
Compatible with Manufacturer Model Number | 1BL032, PL-130/2, PL-55B |
Impeller Material | Plastic |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series | PL-55, PL-55B |
Compatible with Series Family | PL |
Compatible with Brand | Bell and Gossett |
Compatible Manufacturer Part Number | 1BL032, PL-130/2, PL-55B |
Compatible with Manufacturer Part Number | 1BL032, PL-130/2, PL-55B |
Compatible with Manufacturer Model Number [NEW] | 1BL032, PL-130/2, PL-55B |
Compatible Manufacturer Model Number | 1BL032, PL-130/2, PL-55B |
For Use with Mfr. Model Number | 1BL032, PL-130/2, PL-55B |
For Use With Mfr. Model Number | 1BL032, PL-130/2, PL-55B |
Description
Impeller, Compatible with Brand Bell and Gossett, Compatible with Grainger Part Number 50PK13, 788NT7, 788NU0, Compatible with Manufacturer Model Number 1BL032, PL-130/2, PL-55B, Compatible with Series PL-55, PL-55B, Compatible with Series Family PL, Impeller Material Plastic, Overall Diameter 3.8 in, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 5/8 In, Solder (165S)
- FIELD CONTROLS Sk-4 Chimney Cap With 4" (SK-4)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- BROWNING Belt 95" Browning Belt (BX92)
- BELL & GOSSETT 108121 1" X 3/4" Monoflo Fitting (108121)
- BELL & GOSSETT Volute Gasket (P80767)
- BELL & GOSSETT Body Gasket (P15691)
- BELL & GOSSETT O-Ring Large (CP-751-531-270)
- BELL & GOSSETT Non - Grease Bearing, Coupler End (186001NG)
- BELL & GOSSETT Bearing Gasket (P80816)
- FOSTORIA Quartz Lamp, Vertical, 480V, Clear (63125489)
- Bell & Gossett Furnace and Heater Parts