Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, FNPT, 1/2HP
Mfr # 1EF004LF
Zoro # G105848771
product price: $1,781.99
/ea
Free Shipping & Returns
$1,781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- Pump Type 3-Piece
- Series E-60
- Priming Self-Priming
- Overall Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF004LF
- Zoro # G105848771
- UPC # 683328248202
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Overall Height | 12.5 in |
Face to Face Dimension | 11 in |
Overall Length | 21.12 in |
Overall Width | 7.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, For Use With Potable Systems No, Horsepower 1/2, Maximum Feet of Head 29 ft, Maximum Flow Rate @ 10 Feet of Head 80 gpm, Maximum Flow Rate @ 15 Feet of Head 70 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 45 gpm, Maximum Flow Rate @ 25 Feet of Head 30 gpm, Series E-60
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Bearing (020053)
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF047LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL016)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-649)
- Bell & Gossett Hot Water Circulating Pumps