Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 5 hp, 208V-230V/460V, 3 Phase, Flange Connection
Mfr # 179308LF
Zoro # G9108513
product price: $3,954.99
/ea
Free Shipping & Returns
$3,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 5 hp
- Housing Material Bronze Fitted
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179308LF
- Zoro # G9108513
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Height | 21 13/16 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 1/2 in |
Width | 8 in |
Face to Face Dimension | 11 1/2 in |
Overall Length | 13.13 in |
Overall Height | 21.81 in |
Overall Width | 8 in |
Compatible Discharge Pipe Size | 2 in |
Compatible Intake Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 5, Maximum Feet of Head 57 ft, Nameplate Voltage 208-230/460V AC, Phase Three, Pump Type In Line Centrifugal, Series Family E90, Series E9035T, Amps 6.5 to 13.0/13.7, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Cutter, 4 inches (1136)
- TELEMECANIQUE SENSORS DPST Liquid Level Switch Close on Rise 575VAC (9037EG9)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 170 ft. Max. Head (5BF1L9G0)
- STA-RITE Impeller Assy For Mod Jhe3-63H (C105-92PLXA)
- BELL & GOSSETT Hydronic Circulating Pump, 3 hp, 208 to 230/460, 3 Phase, Flange Connection (179307LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (179261LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL004LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- Bell & Gossett Hot Water Circulating Pumps