Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 5 hp, 208-230/460, 3 Phase, Flange Connection
Mfr # 179305LF
Zoro # G9108486
original price:
$4,052.95
21% off
Free Shipping & Returns
$3,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 5 hp
- Housing Material Bronze Fitted
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 179305LF
- Zoro # G9108486
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 1/2 in |
Width | 7 7/8 in |
Height | 21 13/16 in |
Face to Face Dimension | 11 1/2 in |
Overall Length | 13 in |
Overall Height | 21.81 in |
Overall Width | 7.88 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 5, Maximum Feet of Head 114 ft, Nameplate Voltage 208-230/460V AC, Phase Three, Series Family E90, Series E9032T, Amps 6.5 to 13.0/13.7, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- GOULDS HVAC Circulating Pump, 1/150 hp, 115, 1 Phase, NPT Connection (E1-BCAFNCTW-01)
- ARO Pump Repair Kit (637119-44-C)
- GREAT PLAINS INDUSTRIES BUNG ADAPTER KIT (110909-1)
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF047LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Union Connection (103255LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/230V, 1 Phase, Flange Connection (105121)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL013LF)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (009-SF5-IFC)
- Bell & Gossett Hot Water Circulating Pumps