Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection
Mfr # 179285LF
Zoro # G9108303
product price: $2,690.99
/ea
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 3/4 hp
- Housing Material Bronze Fitted
- Phase - Pumps 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179285LF
- Zoro # G9108303
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Face to Face Dimension | 11 1/2 in |
Width | 7 7/8 in |
Height | 17 1/4 in |
Length | 11 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.88 in |
Overall Length | 13 in |
Overall Height | 17.25 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 3/4, Maximum Feet of Head 28 ft, Nameplate Voltage 208 to 230/460V AC, Phase Three, Pump Type In Line Centrifugal, Series Family E90, Series E9010T, Amps 2.5 to 2.6/1.3, Compatible Discharge Pipe Size 1/2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIPHON KING Siphon King 24" Utility Hand Pump (48024)
- MADISON SPST Drum Liquid Level Switch Selectable 240VAC (M4169-3)
- PENTAIR WATER Simer Submersible Sewage Pump, 14 A, 115 V, 4/10 hp, 2 in Outlet, 18 ft Max Head, 5250 gph, Thermoplastic (2961)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179259LF)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102224LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 208 to 230/460, 3 Phase, Flange Connection (179288LF)
- AQUAMOTION Einstein Ecm Circulator, Amre High Efficiency Ecm Heating Circulator (AMRe-FVL)
- Bell & Gossett Hot Water Circulating Pumps