Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection
Mfr # 179287LF
Zoro # G9108321
original price:
$2,688.00
21% off
new price: $2,111.99
/ea
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 3/4 hp
- Housing Material Bronze Fitted
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179287LF
- Zoro # G9108321
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Height | 17 in |
Width | 8 in |
Length | 11 1/2 in |
Face to Face Dimension | 11 1/2 in |
Overall Height | 17 in |
Overall Length | 13.13 in |
Overall Width | 8 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 3/4, Maximum Feet of Head 24 ft, Nameplate Voltage 208 to 230/460V AC, Phase Three, Series Family E90, Series E9013T, Amps 2.5 to 2.6/1.3, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Magnetic Drive Pump, 1/12 HP, Polypropylene, 115V, 3/4 in FPT (581503)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 70 GPM (E4AA6X660-ATEX)
- FILL-RITE Check Valve Kit (KIT300SG)
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP (1BL035LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- BELL & GOSSETT PL-130B 2 in. BrzCirc 2/5hp, LdFree (1BL065LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106197LF)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-649)
- Bell & Gossett Hot Water Circulating Pumps