Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 2 hp, 208-230/460, 3 Phase, Flange Connection
Mfr # 179306LF
Zoro # G9108495
original price:
$3,280.71
17% off
new price: $2,712.99
/ea
Free Shipping & Returns
$2,712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 2 hp
- Housing Material Bronze Fitted
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179306LF
- Zoro # G9108495
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Manufacturers Warranty Length | 1 yr |
Face to Face Dimension | 11 1/2 in |
Compatible Discharge Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 2, Maximum Feet of Head 43 ft, Nameplate Voltage 208-230/460V AC, Phase Three, Series Family E90, Series E9033T, Amps 6.1 to 5.6/2.8, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-BV)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- DAYTON Mechanical Seal (PP211030112G)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF053LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP (1BL035LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (179261LF)
- AQUAMOTION Additional Wireless Button With Wall Mounting Bracket For Amk-Wb Kit (AMK-WBR)
- Bell & Gossett Hot Water Circulating Pumps