Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection
Mfr # 103400
Zoro # G2833476
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/6 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 103400
- Zoro # G2833476
- UPC # 683328034003
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Width | 5 3/4 in |
Length | 6 7/8 in |
Face to Face Dimension | 6 3/8 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Height | 6.38 in |
Overall Length | 6.88 in |
Overall Width | 5.75 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6, Maximum Feet of Head 33 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Maximum Flow Rate @ 15 Feet of Head 24 gpm, Maximum Flow Rate @ 1 Foot of Head 37 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family NRF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC None (3BB75)
- STENNER Replacement Pump Head #7, Metering, (QP107-1G1)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- STENNER Pump Tube A, Santoprene1/4 in., PK2 (EC30A-2G1)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 208 to 230/460, 3 Phase, Flange Connection (179294LF)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL016)
- TACO Hydronic Circulating Pump, Flanged, 34ft (0034E-F2)
- Bell & Gossett Hot Water Circulating Pumps