Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection
Mfr # 103267
Zoro # G2968454
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/40 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 103267
- Zoro # G2968454
- UPC # 683328210766
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 7/8 in |
Face to Face Dimension | 6 3/8 in |
Length | 5 9/16 in |
Overall Width | 5.13 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.38 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Length | 6.19 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/40, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 11 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family NRF, Maximum Flow Rate @ 5 Feet of Head 5 gpm, Series NRF-9F/LW, Amps 0.40 A
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flowmeter, LED, 2" NPT, 232 psi, 180" L (SM2604)
- GPI Switch Assembly (110277-505)
- FUNNEL KING Shaker Siphon (32475)
- DAYTON Grinder Pump, 1.5 HP, 230 Volts, 9 Amps (11A341)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF016LF)
- Bell & Gossett Hot Water Circulating Pumps