Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection
Mfr # 102224LF
Zoro # G2764946
product price: $4,810.99
/ea
Free Shipping & Returns
$4,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/4 hp
- Housing Material Bronze
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 102224LF
- Zoro # G2764946
- UPC # 683328225272
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Face to Face Dimension | 10 in |
Manufacturers Warranty Length | 1 yr |
Length | 17 1/4 in |
Width | 10 in |
Overall Width | 10 in |
Overall Length | 17.25 in |
Compatible Intake Pipe Size | 3 in |
Compatible Discharge Pipe Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 10 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4, Maximum Feet of Head 16 ft, Maximum Flow Rate @ 10 Feet of Head 65 gpm, Maximum Flow Rate @ 15 Feet of Head 17 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series LD3, Maximum Flow Rate @ 5 Feet of Head 98 gpm, Series LD3 AB, Amps 3 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Nozzle, Red, Automatic Shut-Off, 3/4" (99000246)
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Vertical (3BB82)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 5 1/4" OD (816302-317K)
- K2 PUMPS 3/4 HP Stainless Steel Automatic Booster Pump (WPS07505PCK)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179253LF)
- BELL & GOSSETT Potable Circulating Pump, FNPT, 1/6 HP (1BL035LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 208V-230V/460V, 3 Phase, Flange Connection (1EF056LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- AQUAMOTION Universal 1/2" & 3/4" Aquastat Kit With 10 Ft. Cord. (AMK-A)
- Bell & Gossett Hot Water Circulating Pumps