Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection
Mfr # 102222
Zoro # G3187231
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/4 hp
- Housing Material Cast iron
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 102222
- Zoro # G3187231
- UPC # 683328209340
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Manufacturers Warranty Length | 1 yr |
Length | 17 1/4 in |
Face to Face Dimension | 10 in |
Width | 7 9/16 in |
Overall Width | 7.56 in |
Overall Length | 17.25 in |
Compatible Discharge Pipe Size | 3 in |
Compatible Intake Pipe Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3 in, Connection Type Flange, Face to Face Dimension 10 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4, Maximum Feet of Head 16 ft, Maximum Flow Rate @ 10 Feet of Head 65 gpm, Maximum Flow Rate @ 15 Feet of Head 17 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series LD3, Maximum Flow Rate @ 5 Feet of Head 97 gpm, Series LD3, Amps 3 A
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Ring, Square Cut (132583)
- PHCC PRO SERIES NO Caged Dual Micro-reed Automatic Float Switch 120VAC (DFC1)
- WARREN-RUPP Repair Kit For Versa-Matic Pump (V2.0 BN KIT)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Hytrel (22A602)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179250LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL001)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF073LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102226)
- BELL & GOSSETT Cast Iron PD37T Pump .75 HP Three Phase (105101)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102218)
- Bell & Gossett Hot Water Circulating Pumps