Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179251LF
Zoro # G9107971
product price: $1,905.99
/ea
Free Shipping & Returns
$1,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/3 hp
- Housing Material Bronze Fitted
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179251LF
- Zoro # G9107971
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Width | 7 1/2 in |
Length | 11 in |
Height | 16 in |
Manufacturers Warranty Length | 1 yr |
Face to Face Dimension | 11 in |
Overall Width | 7.5 in |
Overall Length | 12.5 in |
Overall Height | 16 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, For Use With Potable Systems No, Horsepower 1/3, Maximum Feet of Head 24 ft, Nameplate Voltage 115/208-230V AC, Phase Single, Series Family E90, Series E9002S, Amps 7.5/3.6 to 3.8, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Cartridge Fits All Aquamotion Am3 Pumps (CT03)
- DAYTON Rotary Pump, 125psi, Cast Iron, 1-1/2HP (41TK10)
- BREEZE V-Band 4.81" dia., 0.875" SS Band, PK5 (VT10481)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/6HP (1BL034)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179290LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103418LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- TACO Hydronic Circulating Pump, 1/25 hp, 120v, 1 Phase, Flange Connection (VB1016-HY2-FC2A00)
- Bell & Gossett Hot Water Circulating Pumps