Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection
Mfr # 179284LF
Zoro # G9108294
original price:
$2,553.96
14% off
new price: $2,182.99
/ea
Free Shipping & Returns
$2,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1/2 hp
- Housing Material Bronze Fitted
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179284LF
- Zoro # G9108294
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 15 3/4 in |
Width | 7 7/8 in |
Length | 11 1/2 in |
Face to Face Dimension | 11 1/2 in |
Overall Length | 13 in |
Overall Width | 7.88 in |
Overall Height | 15.75 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 1/2, Maximum Feet of Head 26 ft, Nameplate Voltage 208-230/460V AC, Phase Three, Series Family E90, Series E9009T, Amps 2.0 to 2.1/1.0, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 2 (2ZWY6)
- K-TOOL INTERNATIONAL Barrel Pump, Lever Style, 72205 (KTI72205)
- KEENEY MFG BASKET STRNR 3-1/2"" 2PK (K5414-2)
- ZOELLER Sewage Ejector Pump, 1/2 HP, 115V AC Vertical Float (M267)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF013LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Union Connection (103261LF)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (179263LF)
- ARMSTRONG PUMPS Potable Circulating Pump, Flanged, 1/6HP (182202-660)
- Bell & Gossett Hot Water Circulating Pumps