Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection
Mfr # 103417
Zoro # G2744235
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/15 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 103417
- Zoro # G2744235
- UPC # 683328219936
- Country of Origin China
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Manufacturers Warranty Length | 1 yr |
Face to Face Dimension | 6 3/8 in |
Width | 5 1/8 in |
Length | 6 3/16 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 6.38 in |
Overall Width | 5.13 in |
Overall Length | 6.19 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/15, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 12 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 24 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family NRF
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Potable Water Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-SF5)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- LITTLE GIANT PUMP Pump, Parts Washer (502020)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102217LF)
- BELL & GOSSETT Cast Iron PD37T Pump .75 HP Three Phase (105101)
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (105089)
- BELL & GOSSETT Hydronic Circulating Pump, FNPT, 1/2HP (1EF004LF)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (1EF029LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- TACO HVAC Circulating Pump, 1/20 hp, 115V, 1 Phase, Flange Connection (0015-MSSF3-IFC)
- Bell & Gossett Hot Water Circulating Pumps