Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection
Mfr # 1BL013LF
Zoro # G3166931
product price: $755.00
/ea
Free Shipping & Returns
$755.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/12 hp
- Housing Material Lead Free Bronze
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1BL013LF
- Zoro # G3166931
- UPC # 683328223162
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Length | 8 5/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 4 3/8 in |
Face to Face Dimension | 6 3/8 in |
Overall Height | 6.38 in |
Overall Width | 4.38 in |
Overall Length | 6.63 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/12, Maximum Feet of Head 25 ft, Maximum Flow Rate @ 10 Feet of Head 20 gpm, Maximum Flow Rate @ 15 Feet of Head 15 gpm, Maximum Flow Rate @ 1 Foot of Head 30 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family Series PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Storage Tank, Vertical Open Top, 30 Gal. (1000100N97203)
- TACO Smart Plug, Plastic, 120V, 4" L x 2" W (SP115-1)
- K2 PUMPS Leather Pitcher Pump Repair Kit (PAWP00003K)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 155 GPM (E2AA6X660C-ATEX)
- BELL & GOSSETT HVAC Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (1EF029LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3 hp, 208 to 230/460, 3 Phase, Flange Connection (179307LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103417)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (179263LF)
- BELL & GOSSETT PL-130B 2 in. BrzCirc 2/5hp, LdFree (1BL065LF)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- Bell & Gossett Hot Water Circulating Pumps