Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection
Mfr # 106197LF
Zoro # G2502744
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 1/12 hp
- Housing Material Bronze
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 106197LF
- Zoro # G2502744
- UPC # 683328223612
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 3/4 in to 1-1/2 in |
Width | 6 3/8 in |
Face to Face Dimension | 6 3/8 in |
Length | 14 7/8 in |
Manufacturers Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 6.38 in |
Compatible Intake Pipe Size | 3/4 in, 1 in, 1 1/4 in, 1 1/2 in |
Overall Length | 14.88 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/12, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family Series 100, Maximum Flow Rate @ 5 Feet of Head 22 gpm, Series 100 BNFI, Amps 1.75 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB90)
- KASCO Pond Bacteria Enzyme, 5 lb., Block (MZMB5)
- HOFFMAN Motor/Pump Control Box, 1Ph, 120/208/240V (VS-1240V0020D)
- BELL & GOSSETT Power Pack, 3/4 HP, 1725 rpm, 115/230V (111047)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/208V-230V, 1 Phase, Flange Connection (179263LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102220LF)
- BELL & GOSSETT Hot Water Circulating Pump, 2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF063LF)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF027LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208 to 230/460, 3 Phase, Flange Connection (179285LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 115V/230V, 1 Phase, Flange Connection (105121)
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7 For Dedicated Return Line: (AMH2K-7)
- Bell & Gossett Hot Water Circulating Pumps