Shop All Hot Water Circulating Pumps
Bell & Gossett
Hydronic Circulating Pump, 1 1/2 hp, 208 to 230/460, 3 Phase, Flange Connection
Mfr # 179294LF
Zoro # G9108382
original price:
$2,816.32
9% off
new price: $2,554.99
/ea
Free Shipping & Returns
$2,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1 1/2 hp
- Housing Material Bronze Fitted
- Phase - Pumps 3
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179294LF
- Zoro # G9108382
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 in |
Face to Face Dimension | 11 in |
Width | 7 1/2 in |
Height | 17 1/4 in |
Overall Length | 12.5 in |
Overall Width | 7.5 in |
Overall Height | 17.25 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type FNPT, Face to Face Dimension 11 in, For Use With Potable Systems No, Horsepower 1 1/2, Maximum Feet of Head 70 ft, Nameplate Voltage 208 to 230/460V AC, Phase Three, Pump Type In Line Centrifugal, Series Family E90, Series E9021T, Amps 5.0 to 5.0/2.5, Compatible Discharge Pipe Size 1 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT FT015H-3/4 Cover Repair Kit (405594)
- PULSAFEEDER Foot Valve and Strainer Assembly (J40211)
- DAYTON Wear Plate (PP61005G)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- BELL & GOSSETT HVAC Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (1BL012)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF017LF)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- Bell & Gossett Hot Water Circulating Pumps