Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179259LF
Zoro # G9108057
original price:
$2,322.54
10% off
new price: $2,084.99
/ea
Free Shipping & Returns
$2,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 3/4 hp
- Housing Material Bronze Fitted
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179259LF
- Zoro # G9108057
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Manufacturers Warranty Length | 1 yr |
Length | 11 1/2 in |
Width | 7 7/8 in |
Face to Face Dimension | 11 1/2 in |
Height | 16 1/4 in |
Overall Length | 13 in |
Overall Width | 7.88 in |
Overall Height | 16.25 in |
Manufacturer Warranty Length | 1 yr |
Description
Hydronic Circulating Pump, Connection Type FNPT, Face to Face Dimension 11 1/2 in, For Use With Potable Systems No, Horsepower 3/4, Maximum Feet of Head 28 ft, Nameplate Voltage 115/208 to 230V AC, Phase Single, Pump Type In Line Centrifugal, Series Family E90, Series E9010S, Amps 6.1 to 6.2/12.5, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit 08/1023 Q-Unit Sp K479 (K479)
- ACTION PUMP Hand Operated Drum Pump, For 55 gal (J4005)
- SIMMONS Pump Leather Valve Lower 4 (8385L)
- SIGNET Complete Battery Powered System (3-8150-P0)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BELL & GOSSETT Cast Iron PD35T Pump .5 HP Three Phase (105093)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102220LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- BELL & GOSSETT Hydronic Circulating Pump, 1 hp, 208 to 230/460, 3 Phase, Flange Connection (179288LF)
- Bell & Gossett Hot Water Circulating Pumps