Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF013LF
Zoro # G6041362
original price:
$2,652.99
17% off
new price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 -240V AC
- HP 1/4 hp
- Housing Material Cast Iron/Cast Bronze
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF013LF
- Zoro # G6041362
- UPC # 683328249452
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Height | 11 in |
Face to Face Dimension | 11 in |
Length | 19 7/8 in |
Width | 7 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 7.5 in |
Overall Length | 19.88 in |
Overall Height | 11 in |
Compatible Intake Pipe Size | 1 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 3 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 45 gpm, Maximum Flow Rate @ 15 Feet of Head 20 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 5 Feet of Head 55 gpm, Series BE601S, Amps 1.4/1.5/2.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Socket 90 deg. Adapter, 2" L (F16433000)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 2 hp (520200)
- GOULDS WATER TECHNOLOGY 2 HP 2" Manual Submersible Sewage Pump 230V (WS2012BHF)
- SHURFLO 1500 Bilge Pump - 12 VDC, 1500 GPH (358-000-10)
- BELL & GOSSETT Hydronic Circulating Pump, 1/2 hp, 208-230/460, 3 Phase, Flange Connection (179284LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF018LF)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- BELL & GOSSETT PL-130B 2 in. BrzCirc 2/5hp, LdFree (1BL065LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- TACO 1-1/2IN 1-1/2HP 575V-AC CIRCULATOR PUMP (1619C3E3)
- Bell & Gossett Hot Water Circulating Pumps