Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF011LF
Zoro # G6049290
product price: $1,387.99
/ea
Free Shipping & Returns
$1,387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/4 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF011LF
- Zoro # G6049290
- UPC # 683328249445
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Height | 11 in |
Face to Face Dimension | 11 in |
Manufacturers Warranty Length | 3 yr |
Length | 19 7/8 in |
Width | 7 1/2 in |
Overall Height | 11 in |
Overall Width | 7.5 in |
Overall Length | 19.88 in |
Compatible Intake Pipe Size | 1 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 1 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/4, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 45 gpm, Maximum Flow Rate @ 15 Feet of Head 20 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 5 Feet of Head 55 gpm, Series E601S, Amps 1.4/2.8 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Plycarbonate Bowlw/Guard, 104336 (104336)
- DICOR Dicor 551LSG-1 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Gray (551LSG-1)
- SJE-RHOMBUS NO Mechanical Float Switch 120VAC (10PMD1WP)
- STENNER Peristaltic Adj Rate 85M5 85GPD 25Psi 1/4"W (85MJL5A1STG1)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL004LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF024LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103418LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 208-230/460, 3 Phase, Flange Connection (179287LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/40 hp, 115V, 1 Phase, Flange Connection (103267)
- TACO Potable Water Circulating Pump, 1/25 hp, 230, 1 Phase, Flange Connection (008-SF7Y)
- Bell & Gossett Hot Water Circulating Pumps