Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 179253LF
Zoro # G9107996
product price: $2,124.99
/ea
Free Shipping & Returns
$2,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/4 hp
- Housing Material Bronze Fitted
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 179253LF
- Zoro # G9107996
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/4 in |
Face to Face Dimension | 11 in |
Length | 11 in |
Height | 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 7 1/2 in |
Overall Height | 15.5 in |
Overall Length | 12.5 in |
Overall Width | 7.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type FNPT, Face to Face Dimension 11 in, For Use With Potable Systems No, Horsepower 1/4, Maximum Feet of Head 18 ft, Nameplate Voltage 115/208-230V AC, Phase Single, Pump Type In Line Centrifugal, Series Family E90, Series E9004S, Amps 5.8/2.8 to 2.9, Compatible Discharge Pipe Size 1 1/4 in, Compatible Media Type Water
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Alarm, 115V., horn & indicator light (ALM-2)
- POND BOSS PRO Bacteria Bio-Maintenance, 1lb. Puck (54390)
- SPRINGER PARTS C216-5U Pump Service Kit, #5 NBR; Replaces Alfa Laval Part# C216-5U (C216-5USP)
- BELL & GOSSETT Gasket, For 4RC97-4RC99, 4RD02 (P05800)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102222)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/230V, 1 Phase, Flange Connection (1EF028LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF019LF)
- BELL & GOSSETT NBF-10S/LW 1/40hp 1/2 in. swBrzCir (103259LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (103400)
- AQUAMOTION Am8 Cast Iron 4 Bolt Flange; Offers 18 Ft Of Head X 12 Gpm (AM8-F1)
- Bell & Gossett Hot Water Circulating Pumps