Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/3 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF017LF
Zoro # G5098313
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-240V AC
- HP 1/3 hp
- Housing Material Cast iron
- Phase Single
- Phase - Pumps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF017LF
- Zoro # G5098313
- UPC # 683328249476
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/4 in |
Width | 7 1/2 in |
Face to Face Dimension | 11 in |
Height | 11 in |
Length | 19 7/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 7.5 in |
Overall Height | 11 in |
Overall Length | 19.88 in |
Compatible Intake Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 3 yr |
Compatible Discharge Pipe Size | 1 1/4 in |
Description
Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 11 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/3, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 60 gpm, Maximum Flow Rate @ 15 Feet of Head 50 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 40 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Plug (93086)
- JABSCO Handy Boy Utility Pump (33799-0000)
- PHCC PRO SERIES Battery Backup Sump Pump, High Capacity (PHCC-2400)
- ATLANTIC DIFFUSERS Diffuser, Medium Bubble Disc, 5 In Dia (AB-70004)
- BELL & GOSSETT Potable Circulating Pump, Flanged, 1/8HP (103357LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF024LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102208LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 1/4 hp, 115V, 1 Phase, Flange Connection (102224LF)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (110223-306)
- Bell & Gossett Hot Water Circulating Pumps