Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection
Mfr # 1EF050LF
Zoro # G6258423
Free Shipping & Returns
$3,857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-240/460V AC
- HP 1/2 hp
- Housing Material Cast Iron/Cast Bronze
- Phase Three
- Phase - Pumps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 1EF050LF
- Zoro # G6258423
- UPC # 683328249582
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Face to Face Dimension | 11 1/2 in |
Manufacturers Warranty Length | 3 yr |
Height | 11 1/2 in |
Length | 21 1/2 in |
Width | 7 7/8 in |
Overall Width | 7.88 in |
Overall Length | 21.5 in |
Overall Height | 11.5 in |
Manufacturer Warranty Length | 3 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 90 gpm, Maximum Flow Rate @ 15 Feet of Head 85 gpm, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 52 gpm, Series BE608T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Head Effluent Pump, 1/2hp, 145ft. Max (4NY26)
- ARO Replacement Diaphragm, Buna (90533-2)
- DAYTON Motor, Drum Pump, 110 Volt, GPM 32 (1DLK8)
- DAYTON Diesel/Kerosene Transfer Pump, 12V DC, 12 gpm Max. Flow Rate , 1/4 HP, Aluminum, 3/4 in Inlet (40M293)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102210)
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (103251)
- BELL & GOSSETT Nrf-22 103251 120V Red Fox Iron (NRF-22)
- BELL & GOSSETT Nbf-36 103401Lf 120V 1/6 Hp (NBF-36)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF022LF)
- AQUAMOTION Flanges Potable Water Installation, 3/4" Stainless Steel Flange Kit (FK75S)
- Bell & Gossett Hot Water Circulating Pumps