Shop All Hot Water Circulating Pumps
Bell & Gossett
HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection
Mfr # 1EF024LF
Zoro # G4570577
product price: $3,292.99
/ea
Free Shipping & Returns
$3,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208 -240V AC
- HP 1/2 hp
- Housing Material Cast Iron/Cast Bronze
- Phase - Pumps 1
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 1EF024LF
- Zoro # G4570577
- UPC # 683328249513
- Country of Origin United States
- Category Hot Water Circulating Pumps
Dimensions
Inlet/Outlet Size | 1-1/2 in |
Face to Face Dimension | 11 1/2 in |
Width | 7 7/8 in |
Length | 21 1/2 in |
Manufacturers Warranty Length | 3 yr |
Height | 11 1/2 in |
Overall Height | 11.5 in |
Overall Length | 21.5 in |
Overall Width | 7.88 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Potable Water Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 11 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/2, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 90 gpm, Maximum Flow Rate @ 15 Feet of Head 85 gpm, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family E-60, Maximum Flow Rate @ 20 Feet of Head 52 gpm, Series BE608S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L (G2P10NQ9GMA)
- ACTION PUMP Food Grade Hand Piston (EZ-55P)
- FLOTEC Jet Pump, Shallow Well, Cast Iron, 1/2HP (FP4155)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H705B-020)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (179253LF)
- BELL & GOSSETT Pl-45 115V Iron Body Circulator (PL-45)
- BELL & GOSSETT Hot Water Circulating Pump, 3/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF031LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1/3 hp, 115V/230V, 1 Phase, Flange Connection (102228LF)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- BELL & GOSSETT Hot Water Circulating Pump, 1 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF062LF)
- BELL & GOSSETT Hydronic Circulating Pump, 1 1/2 hp, 208 to 230/460, 3 Phase, Flange Connection (179294LF)
- Bell & Gossett Hot Water Circulating Pumps